Take 15% off your entire order!

Offer applied at checkout

Penco® Fully Framed Stadium® Locker W/Security Bx,Footlocker,Vented,24x24x78,Rd,All-Welded

Shown in Yellow

Penco® Fully Framed Stadium® Locker W/Security Bx,Footlocker,Vented,24x24x78,Rd,All-Welded

Item #: WBB2561268

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Marine Blue
  • Gray
  • Patriot Red

Patriot Red

$1,414.15 up to 55% OFF

Price: $641.00

$106.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Penco Stadium® Lockers SW242472DD6BF-722 are ideally suited for athletic teams, firefighters, or any other application where easy access to uniforms and/or equipment is required. All Stadium lockers have a Full Width Shelf and a Coat Rod with Hooks. The open Front and optional Diamond Perforated Sides offer full ventilation. A lockable Security Box for secure storage. Footlocker is recessed for an external padlock. The footlocker design saves floor space by eliminating the clutter of open locker doors an the need for separate locker room benches. Made in USA.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • OVERALL WIDTH INCHES24
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYAll-Welded
  • BRANDPenco®
  • COLOR FAMILYRed
  • COLOR FINISHPatriot Red
  • CONSTRUCTIONSteel
  • DOORSNo Doors
  • CONFIGURATION1 Wide
  • LOCKER TYPEStadium Locker
  • MANUFACTURERS PART NUMBERSW242472DD6BF-722
  • PRODUCT FAMILYLockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEShelf, 1 Coat Rod, Hooks, Security Box, Footlocker, Perforated Sides-6" Base
  • WEIGHT LBS203
  • LIMITED WARRANTY1 Year
  • MPN_MASTERSW242472DD6BF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Penco® Fully Framed Stadium® Locker W/Security Bx,Footlocker,Vented,24x24x78,Rd,All-Welded

Penco® Fully Framed Stadium® Locker W/Security Bx,Footlocker,Vented,24x24x78,Rd,All-Welded

Item #: WBB2561268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant