Take 15% off your entire order!

Offer applied at checkout

Penco® Fully Framed Stadium® Locker W/Shelf,Security Box,Vented,24Wx18Dx72H,Bl,Unassembled

Shown in Yellow

Penco® Fully Framed Stadium® Locker W/Shelf,Security Box,Vented,24Wx18Dx72H,Bl,Unassembled

Item #: WBB2561233

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Patriot Red
  • Marine Blue

Marine Blue

  • SELECT
  • All-Welded
  • Unassembled

Unassembled

$664.15 up to 55% OFF

Price: $300.95

Save $15.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Penco Stadium® Lockers SK241872DDNBN-806 are ideally suited for athletic teams, firefighters, or any other application where easy access to uniforms and/or equipment is required. All Stadium lockers have a Full Width Shelf and a Coat Rod with Hooks. The open Front and optional Diamond Perforated Sides offer full ventilation. A lockable Security Box for secure storage. Made in USA.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • OVERALL WIDTH INCHES24
  • OVERALL HEIGHT INCHES72
  • ASSEMBLYUnassembled
  • BRANDPenco®
  • COLOR FAMILYBlue
  • COLOR FINISHMarine Blue
  • CONSTRUCTIONSteel
  • DOORSNo Doors
  • CONFIGURATION1 Wide
  • LOCKER TYPEStadium Locker
  • MANUFACTURERS PART NUMBERSK241872DDNBN-806
  • PRODUCT FAMILYLockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEShelf, 1 Coat Rod, Hooks, Top Shelf, Security Box, Perforated Sides-W/Out Base
  • WEIGHT LBS198
  • LIMITED WARRANTY1 Year
  • MPN_MASTERSK241872DDNBN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Penco® Fully Framed Stadium® Locker W/Shelf,Security Box,Vented,24Wx18Dx72H,Bl,Unassembled

Penco® Fully Framed Stadium® Locker W/Shelf,Security Box,Vented,24Wx18Dx72H,Bl,Unassembled

Item #: WBB2561233

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant