Take 15% off your entire order!

Offer applied at checkout

Penco® Fully Framed Stadium® Locker W/Shelf,Security Box,Vented,24Wx21Dx72H,Gy,All-Welded

Shown in Yellow

Penco® Fully Framed Stadium® Locker W/Shelf,Security Box,Vented,24Wx21Dx72H,Gy,All-Welded

Item #: WBB2561402

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Patriot Red
  • Marine Blue

Gray

  • SELECT
  • Unassembled
  • All-Welded

All-Welded

$883.45 up to 55% OFF

Price: $400.95

Save $20.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Penco Stadium® Lockers SW242172DDNBN-028 are ideally suited for athletic teams, firefighters, or any other application where easy access to uniforms and/or equipment is required. All Stadium lockers have a Full Width Shelf and a Coat Rod with Hooks. The open Front and optional Diamond Perforated Sides offer full ventilation. A lockable Security Box for secure storage. Made in USA.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES21
  • HEIGHT INCHES72
  • OVERALL WIDTH INCHES24
  • OVERALL HEIGHT INCHES72
  • ASSEMBLYAll-Welded
  • BRANDPenco®
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DOORSNo Doors
  • CONFIGURATION1 Wide
  • LOCKER TYPEStadium Locker
  • MANUFACTURERS PART NUMBERSW242172DDNBN-028
  • PRODUCT FAMILYLockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEShelf, 1 Coat Rod, Hooks, Top Shelf, Security Box, Perforated Sides-W/Out Base
  • WEIGHT LBS176
  • LIMITED WARRANTY1 Year
  • MPN_MASTERSW242172DDNBN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Penco® Fully Framed Stadium® Locker W/Shelf,Security Box,Vented,24Wx21Dx72H,Gy,All-Welded

Penco® Fully Framed Stadium® Locker W/Shelf,Security Box,Vented,24Wx21Dx72H,Gy,All-Welded

Item #: WBB2561402

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant