Take 15% off your entire order!

Offer applied at checkout

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-20/24 - Twenty 24" Sections, Chrome

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-20/24 - Twenty 24" Sections, Chrome

Item #: WBB2019246

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,297.00 up to 6% OFF

Price: $4,025.00

$670.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-20/24 - Twenty 24" Sections, Chrome



New Tech Wall Mounted Ready Rack - 24 Inches Compartments

Ready Rack® components are manufactured with a durable, heavy-duty zinc chromate finish and protected with a special clear-coat sealer. All units are supplied with two levels of open wire shelving. Full length grid dividers separate individual sections between top and bottom shelf levels and provide a 4 inches tall divider on the top shelf level. Grid dividers are also supplied for ends of the unit. Each individual section is supplied with two hanging apparel hooks, one snap on plastic name plate, and a hanging pole that runs the length of the unit.

21" deep x 78" tall x 480". Each unit consists of two levels of open wire, chrome plated shelving mounted to the wall. Full length grid dividers separate individual sections between top and bottom shelf levels and provide a 4" tall divider on the top shelf level. Hanging pole is provided under the top shelf level and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and a label holder. Installation and wall mount bolts or hardware are not included.

Features:
  • Ready Rack 24 inches Sections also can be ordered in virtually any wall run length.
  • Two levels of open wire shelving
  • Full-length grid dividers to separate sections
  • Adjustable apparel hooks
  • Label holder
  • New Tech wall mount shelf supports
  • Hanging Pole to run the length of the unit.


Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES21
  • HEIGHT INCHES78
  • OVERALL WIDTH INCHES480
  • OVERALL DEPTH INCHES20
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYUnassembled
  • BRANDGroves Inc
  • COLOR FAMILYGray
  • COLOR FINISHChrome Plated Finish
  • CONSTRUCTIONSteel
  • CONFIGURATION20 Wide
  • LOCKER TYPEGear Lockers
  • MANUFACTURERS PART NUMBERNTWM-20/24
  • OPENINGS20
  • PRODUCT FAMILYLockers
  • SERIESReady Rack®
  • SHELF CAPACITY LBS800
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEWall Mounted-Single Sided
  • WEIGHT LBS520
  • LIMITED WARRANTY5 Years Finish; Lifetime Welds
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-24/24 - Twenty Four 24" Sections, Chrome

Item #: B2019255

Not Yet Rated

Usually ships in 21 to 24 days

$4,729.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-20/24 - Twenty 24" Sections, Chrome

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-20/24 - Twenty 24" Sections, Chrome

Item #: WBB2019246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant