Take 15% off your entire order!

Offer applied at checkout

Red Rack™ Wall Mounted Gear Storage Rack Locker RRWM-5/20 - Five 20" Sections, Red

Red Rack™ Wall Mounted Gear Storage Rack Locker RRWM-5/20 - Five 20" Sections, Red

Item #: WBB2019250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,455.00 up to 6% OFF

Price: $1,364.00

$227.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Red Rack™ Wall Mounted Gear Storage Rack Locker RRWM-5/20 - Five 20" Sections, Red



Red Rack Wall Mounted - 20 Inch Compartments



Structurally superior design does not require rear grid. Red Rack is designed to stand up to the rugged demands of the Fire Service. Tubular steel design is the strongest configuration on the market and does not require a rear grid. SAFER! Open back design allows easy access to your station's building code approved electrical outlets. Easier to assemble!

20" deep x 72" tall x length specified. Each individual section is 20" wide. Each unit consists of two levels of open wire, red powder coated shelving mounted to the wall. Full length grid dividers separate individual sections. Hanging pole is provided under the top shelf level and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and a label holder. Installation and mounting hardware not included.

Features:
  • Red Rack 20 inch Compartments
  • Red Racks can be ordered in virtually any wallrun length thanks to our exclusive modular design.
  • Adjustable boot and helmet shelves
  • Adjustable apparel hooks
  • Label holder
  • Hanging Pole to run the length of the unit.


Product Specifications

  • WIDTH INCHES20
  • DEPTH INCHES20
  • HEIGHT INCHES72
  • OVERALL WIDTH INCHES104-3/4
  • OVERALL DEPTH INCHES20
  • OVERALL HEIGHT INCHES72
  • ASSEMBLYUnassembled
  • BRANDGroves Inc
  • COLOR FAMILYRed
  • COLOR FINISHRed Powder Coat
  • CONSTRUCTIONSteel
  • CONFIGURATION5 Wide
  • LOCKER TYPEGear Lockers
  • MANUFACTURERS PART NUMBERRRWM-5/20
  • OPENINGS5
  • PRODUCT FAMILYLockers
  • SERIESRed Rack™
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEWall Mounted-Single Sided
  • WEIGHT LBS324
  • LIMITED WARRANTY5 Years Finish; Lifetime Welds
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Red Rack™ Wall Mount Gear Storage Rack Locker, 5 Sections, 24"Wx20"Dx72"H, Red, Unassembled

Item #: B2019272

Not Yet Rated

Usually ships in 21 to 24 days

$1,486.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Rack™ Wall Mounted Gear Storage Rack Locker RRWM-5/20 - Five 20" Sections, Red

Red Rack™ Wall Mounted Gear Storage Rack Locker RRWM-5/20 - Five 20" Sections, Red

Item #: WBB2019250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant