Quincy Lab Microscope Slide Cabinet Base, Ivory

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Quincy Lab Microscope Slide Cabinet Base, Ivory

Item #: WBB1105254

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.00 Save up to 4%
Price: $ 64.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quincy Lab Microscope Slide Cabinet Base, Ivory

The Quincy Lab Slide Cabinet was designed for pathological laboratories, doctors' offices and research institutions that need protected, compact, organized micro-slide storage.

Sturdy and Stackable

Made of heavy-gauge steel, the Quincy Slide Cabinet features a baked-on, rust-resistant, enamel finish that is specifically finished in a smooth "non-textured" surface for easy cleaning. The cabinets are stackable using interlocking tabs. The slide cabinet is also compatible with other cabinets on the market and can be stacked interchangeably. Each cabinet has six individual drawers and holds up to 5,000 standard 3" x 1" glass slides. A base unit, sold separately, provides solid support for the cabinet and rests on scratch-proof rubber feet. Cabinet and base are available in standard tan or Quincy clean-room ivory.

Organized Storage

The drawers have black phenolic pull kobs for convenience. Drawers have a safety stop to eliminate falling out when extended, however, they are easily removed for moving to a work station by simply tipping upward when fully extended. Foam rubber dividers keep slides upright when drawers are partially filled. Identification tabs are included for labeling.

Each slide cabinet is fully inspected before shipment and is packaged using recyclable, biodegradeable materials.



Documents

Documents are in PDF format

Product Specifications

    • BRANDQuincy Lab
    • MANUFACTURERS PART NUMBER100SCB-I
    • WIDTH INCHES18-3/4
    • DEPTH INCHES2-5/8
    • HEIGHT INCHES15-3/4
    • WEIGHT LBS5
    • COLOR FINISHIvory
    • CONSTRUCTIONHeavy-Gauge Steel w/Baked-On, Rust Resistant Enamel Finish
    • ASSEMBLYAssembled
    • TYPEMicroscope Slide Cabinet - Base
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY18 Months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!