Take 15% off your entire order!

Offer applied at checkout

+

Equipto 1530X08 Ship Cross Over, 35" Overall Width, 8 Stairs

Equipto 1530X08 Ship Cross Over, 35" Overall Width, 8 Stairs

Item #: WBB1742284

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,833.00

$305.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Equipto 1530X08 Ship Cross Over, 35" Overall Width, 8 Stairs

Ship Cross Over, 35" overall width, 8 stairs. ready made for fast assembly - no cutting or welding. Distributed load capacity of 125 lb. per square foot. Galvanized. Made in USA.

Product Specifications

  • LENGTH INCHES94
  • WIDTH INCHES35
  • HEIGHT INCHES88
  • CAPACITY LBS125 Lbs. Per Sq. Ft.
  • COLOR FINISHGalvinized Steel with Safety Yellow Handriails
  • BRANDEquipto®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1530X08
  • WEIGHT LBS426.21
  • NUMBER OF TREADS8
  • LIMITED WARRANTYLimited Lifetime Warranty
  • PACKAGE QUANTITY1
  • TREAD WIDTH INCHES30
  • OVERALL WIDTH INCHES35
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto 1530X10 Ship Cross Over, 35" Overall Width, 10 Stairs

Item #: B1742304

Not Yet Rated

Usually ships in 21 to 24 days

$2,360.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto 1530X08 Ship Cross Over, 35" Overall Width, 8 Stairs

Equipto 1530X08 Ship Cross Over, 35" Overall Width, 8 Stairs

Item #: WBB1742284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Equipto 1530X08 Ship Cross Over, 35" Overall Width, 8 Stairs
    Equipto 1530X08 Ship Cross Over, 35" Overall Width, 8 Stairs
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant