
Model shown is 48" rack guard in yellow
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Bluff 36" Rack Guard, RG36D, Double End, Yellow
A common problem that is easily solved: a simple and inexpensive way to absorb forklift truck impact that can damage pallet rack uprights and valuable product. Bluff Manufacturing's rack guard can prevent or lessen that damage and add a bright color warning to row ends or aisles. Before your rack and stored items become damaged, make a small investment that will make a big difference.
Rack guard specifications:
Heavy-duty design Wrap-around feature protects rack from both front and aisle damage Bolts to floor for extra stability Powder coat finish
A common problem that is easily solved: a simple and inexpensive way to absorb forklift truck impact that can damage pallet rack uprights and valuable product. Bluff Manufacturing's rack guard can prevent or lessen that damage and add a bright color warning to row ends or aisles. Before your rack and stored items become damaged, make a small investment that will make a big difference.
Rack guard specifications:
Product Specifications
- WIDTH INCHES9
- DEPTH INCHES36
- HEIGHT INCHES12
- COLOR FINISHYellow
- MODELB2114535
- TYPEDouble End
- WEIGHT LBS60
- ASSEMBLYAssembled
- BRANDBluff Manufacturing
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBERRG36D-YLW
- PACKAGE QUANTITY1
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bluff 36" Rack Guard, RG36D, Double End, Orange
Item #: B2114495
Not Yet Rated
Usually ships in 8 to 11 days
$126.95

Bluff 36" Rack Guard, RG36D, Double End, Yellow
$126.95
- Product Information
- Customer Review
- Product Q&A
- Accessories