Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Aisle Shield Panel - 8'W x 4'H

Husky Rack & Wire Aisle Shield Panel - 8'W x 4'H

Item #: WB798620

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Husky Rack & Wire Aisle Shield Panel - 8'W x 4'H

Husky Rack & Wire Aisle Shields is the economical answer to aisle safety and the increasing demands of regulatory agencies for fall protection into pallet rack aisles.
The new Aisle Shield design features heavy duty 8-gauge welded wire, stiffened with innovative upright flutes. These high-visibility panels attach to pallet rack systems using specially designed 4" or 6" Eyebolts or 1" offset Flushclips. Extension Bars in 24" and 48" lengths are also available to extend the panels beyond the pallet rack heights.

Notes: 4 Clips or Eyebolts are required for 36" high panels and 6 are required for 48" & 60" high panels.

Product Specifications

  • WIDTH INCHES96
  • HEIGHT INCHES48
  • COLOR FINISHZinc
  • MODEL798620
  • ASSEMBLYAssembled
  • BRANDWireway Husky
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERAS09648
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Husky Rack & Wire Aisle Shield Panel - 8'W x 5'H

Item #: 798624

Not Yet Rated

Usually ships in 4 to 7 days

$116.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Aisle Shield Panel - 8'W x 4'H

Husky Rack & Wire Aisle Shield Panel - 8'W x 4'H

Item #: WB798620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant