Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

MMF STEELMASTER 4800 Standard Currency Counter 2004800C8 - LED Display, 170 Bill Capacity, Black

MMF STEELMASTER 4800 Standard Currency Counter 2004800C8 - LED Display, 170 Bill Capacity, Black

Item #: WBB2199339

Not Yet Rated

Frequently Purchased Together

  • Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

    $8.00

  • Sparco Color-Coded Quick Stick Currency Band BS500WK $500 in $5 Bills Red, 1000 Bands/Pack

    $8.00

  • Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack

    $8.00

$358.80 up to 52% OFF

Price: $173.95

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

MMF STEELMASTER Currency Counter 2004800C8 - LED Display, 170 Bill Capacity, Black

The STEELMASTER® Currancy Counter is easy to operate, delivering high speed and accurate counting.

Features:
  • Easy-to-use interface and compact design
  • Anti-static protection minimizes feeding errors and jams
  • Counts 1,080 bills per minute
  • Hopper Capacity: 170 bills
  • Four hours continuous run
  • Auto Start/Stop, Add and Batch counting functions
  • Easy-to-use and read LED control panels
  • Flexible viewing angles with 2 displays; 1 rotating and 1 external
  • Recessed handle for easy transportation

Product Specifications

  • WIDTH INCHES9-1/2
  • DEPTH INCHES11-3/8
  • HEIGHT INCHES8-11/16
  • ASSEMBLYAssembled
  • BRANDSteelMaster®
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • DESCRIPTIONDigital Currency Counter
  • DISPLAY TYPELED
  • HOPPER CAPACITY170
  • LOADING TYPEBack
  • MANUFACTURERS PART NUMBER2004800C8
  • MOTOR TYPEAC
  • PACKAGE QUANTITY1
  • SERIES4800 Standard
  • SPEED1,080 Bills / Min
  • VOLTAGE110
  • WEIGHT LBS14
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Royal Sovereign® Back Load Bill Counter with 3 Phase Counterfeit Detection

Item #: B2376644

(1)

Usually ships in 5 to 8 days

$165.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER 4800 Standard Currency Counter 2004800C8 - LED Display, 170 Bill Capacity, Black

MMF STEELMASTER 4800 Standard Currency Counter 2004800C8 - LED Display, 170 Bill Capacity, Black

Item #: WBB2199339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MMF STEELMASTER 4800 Standard Currency Counter 2004800C8 - LED Display, 170 Bill Capacity, Black
    MMF STEELMASTER 4800 Standard Currency Counter 2004800C8 - LED Display, 170 Bill Capacity, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant