Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

MMF STEELMASTER 4850 Premium Front-Loading Currency Counter with Counterfeit Detection 2004850C8

MMF STEELMASTER 4850 Premium Front-Loading Currency Counter with Counterfeit Detection 2004850C8

Item #: WBB2199337

Not Yet Rated

Frequently Purchased Together

  • Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

    $8.00

  • Sparco Color-Coded Quick Stick Currency Band BS500WK $500 in $5 Bills Red, 1000 Bands/Pack

    $8.00

  • Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack

    $8.00

$747.50 up to 52% OFF

Price: $361.95

Save $18.10 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

MMF STEELMASTER Front Loading Bill Counter with Counterfeit Detection 2004850C8 - 300 Bill Cap Black

The STEELMASTER® Front Loading Bill Counter with Counterfeit Detection features easy front load operation delivering high speed accurate counting and counterfeit detection.

Features:
  • Ultraviolet (UV), Magnetic (MG) and Infrared (IR) counterfeit detection
  • Anti-static protection minimizes feeding errors and jams
  • Counts 1,200 bills per minute (1,900 without counterfeit detection)
  • Front-loading hopper capacity: 300 bills
  • 24-hours continuous run
  • Bill size detection
  • Large, easy-to-read backlit LCD display
  • Auto Start/Stop, Add and Batch counting functions
  • Recessed handle for easy transportation

Product Specifications

  • WIDTH INCHES9-1/2
  • DEPTH INCHES10-7/8
  • HEIGHT INCHES8-11/16
  • ASSEMBLYAssembled
  • BRANDSteelMaster®
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • COUNTERFEIT VERIFICATION METHODSUltra-Violet, Magnetic, and Infrared
  • DESCRIPTIONUV / MG / IR Currency Counter
  • DISPLAY TYPELCD
  • HOPPER CAPACITY300
  • LOADING TYPEFront
  • MANUFACTURERS PART NUMBER2004850C8
  • MOTOR TYPEAC
  • PACKAGE QUANTITY1
  • SERIES4850 Premium
  • SPEED1,200 Bills / Min
  • VOLTAGE110
  • WEIGHT LBS11
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Royal Sovereign® Front Load Bill Counter with 3 Phase Counterfeit Detection

Item #: B2376642

Not Yet Rated

Usually ships in 5 to 8 days

$257.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER 4850 Premium Front-Loading Currency Counter with Counterfeit Detection 2004850C8

MMF STEELMASTER 4850 Premium Front-Loading Currency Counter with Counterfeit Detection 2004850C8

Item #: WBB2199337

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MMF STEELMASTER 4850 Premium Front-Loading Currency Counter with Counterfeit Detection 2004850C8
    MMF STEELMASTER 4850 Premium Front-Loading Currency Counter with Counterfeit Detection 2004850C8
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant