Take 15% off your entire order!

Offer applied at checkout

+

Cassida Selectable 4 Speed Heavy Duty Currency Counter Advantec75

Cassida Selectable 4 Speed Heavy Duty Currency Counter Advantec75

Item #: WBB1735628

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Cassida Universal Cash Handling Thermal Printer - KP-1

    $252.95

  • Cassida High Speed Coin Counter/ Off-Sorter C500

    $475.95

  • Cassida Small Footprint Easy Read Automatic Counterfeit Detector Instacheck A-C-10C

    $122.95

Price: $432.95

Save $21.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cassida Selectable 4 Speed Heavy Duty Currency Counter

The Cassida Advantec75 Series of selectable 4 speed currency counters are packed with user friendly must-haves, unavailable by competing brands. The Advantec75 Series boasts user selectable speeds of 800, 1000, 1200, and 1500 bills per minute, which is important when processing various conditions of cash. Most currency counters process at 1200 bills per minute and above, which promotes jamming, binding, and tearing of poor condition or "circulated" bills. The Advantec75 allows a single button digital selection of operating speed, making for fewer frustrating experiences. The Advantec75 series also "Speaks English" by presenting full instructions digitally on screen. When an error occurs; the full instructions walk the user through next-steps. No more interpreting error codes, dummy lights, or consulting with the missing user manual.

Product Specifications

  • WIDTH INCHES10-5/8
  • DEPTH INCHES9-13/16
  • HEIGHT INCHES9
  • BRANDCassida Corporation
  • COLOR FINISHBlack
  • DESCRIPTIONHeavy Duty Currency Counter
  • DISPLAY TYPELCD
  • ERROR DETECTIONDoule, Chain, Half
  • HOPPER CAPACITY700
  • LOADING TYPETop
  • MANUFACTURERS PART NUMBERAdvantec75
  • PACKAGE QUANTITY1
  • SPEED1,500 Bills / Min
  • STORAGE CAPACITY250
  • VOLTAGE110
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cassida Selectable 4 Speed Heavy Duty Currency Counter with UV ADVANTEC75UV

Item #: B1735630

Not Yet Rated

Usually ships in 3 to 6 days

$453.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cassida Selectable 4 Speed Heavy Duty Currency Counter Advantec75

Cassida Selectable 4 Speed Heavy Duty Currency Counter Advantec75

Item #: WBB1735628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cassida Selectable 4 Speed Heavy Duty Currency Counter Advantec75
    Cassida Selectable 4 Speed Heavy Duty Currency Counter Advantec75
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant