Take 15% off your entire order!

Offer applied at checkout

Cassida Ultraviolet Currency Counter 6600UV

Cassida Ultraviolet Currency Counter 6600UV

Item #: WBB1476802

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $262.95

Save $13.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cassida Ultraviolet Currency Counter 6600UV

A feature-packed high speed currency counter

The Cassida 6600 is a professional currency counter designed to tackle a wide variety of counting jobs. Fast, accurate, and equipped with a host of smart features, it is a reliable all-around performer.

Value calculation and more

ValuCount uses the denomination selected by the user to calculate the dollar value of the count. By activating ValuCount in the add mode, users can count different denominations while keeping track of the total value. Of course, the Cassida 6600 also offers add, count, batch, and add + batch modes, making it the perfect choice when all-around performance is a requirement.

Half, double and chain note detection

Infrared sensors are able to spot a wide range of bill discrepancies, including half, double, and chain notes. The 6600 will stop the count, alert the user with beep, and display the error type on its screen.

Counterfeit detection

Ultraviolet (UV and UV/MG models), and magnetic sensors (UV/MG model) are able to detect a wide range of counterfeit bills. Once a counterfeit is detected, the 6600 stops the count and dispenses the suspect bill into its stacker for removal. Pressing the start button continues the count and automatically deducts the counterfeit from the overall total.

Designed with the user in mind

An intelligent bill density recognition system eliminates time-consuming stops common in conventional bill counters. An innovatively engineered mechanism combines the smooth counting of a back-loading machine with the convenient hopper of a front loader. A built-in handle makes transporting the unit easy.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES15
  • HEIGHT INCHES12
  • BRANDCassida Corporation
  • COLOR FINISHBlack
  • COUNTERFEIT VERIFICATION METHODSUltra-Violet
  • DESCRIPTIONUV Currency Counter
  • DISPLAY TYPELED
  • ERROR DETECTIONDoule, Chain, Half
  • FEATURESValuCount
  • HOPPER CAPACITY400
  • LOADING TYPETop
  • MANUFACTURERS PART NUMBER6600UV
  • MOTOR TYPEDC
  • OPERATIONAL MODESValueCount, Add, Add + Batch, Batch
  • PACKAGE QUANTITY1
  • POWER SOURCES110
  • SPEED1,400 Bills / Min
  • STORAGE CAPACITY300
  • TYPECurrency Counter
  • VOLTAGE110
  • WEIGHT LBS15
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cassida Ultraviolet and Magnetic Sensor Currency Counter 6600UVMG

Item #: B1476803

Not Yet Rated

Usually ships in 2 to 5 days

$276.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cassida Ultraviolet Currency Counter 6600UV

Cassida Ultraviolet Currency Counter 6600UV

Item #: WBB1476802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant