take 10% off our everday low prices!

Offer applied at final checkout

+

Lozier - Gondola Shelving, 48"W x 25"D x 54"H - End Cap

Accessories sold seperately

Lozier - Gondola Shelving, 48"W x 25"D x 54"H - End Cap

Item #: WB796475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Save $6.00 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lozier Gondola Shelving
End Cap

These premium quality fixtures flexibly adapt to your needs. One-sided End Caps attached perpendicular to ends of rows. Sturdy construction includes 12 gauge uprights that support the height adjustable upper shelves with 500 lb. capacity (sold separately). Backplate is strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.

Product Specifications

  • UNIT TYPEEnd Cap
  • BASE SHELF DEPTH INCHES22
  • DEPTH INCHES25
  • HEIGHT INCHES54
  • WIDTH INCHES48
  • BRANDLozier
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
5" Double Hook

$1.29

Popular item in this category

Lozier - Gondola Shelving, 36"W x 25"D x 54"H - End Cap

Item #: WB796475

Not Yet Rated

Available on or around 01/25/2020

$196.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

48"W x 22"D Multi Position Shelf

$27.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lozier - Gondola Shelving, 48"W x 25"D x 54"H - End Cap

Lozier - Gondola Shelving, 48"W x 25"D x 54"H - End Cap

Item #: WB796475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lozier - Gondola Shelving, 48"W x 25"D x 54"H - End Cap
    Lozier - Gondola Shelving, 48"W x 25"D x 54"H - End Cap
    Lozier - Gondola Shelving, 48"W x 25"D x 54"H - End Cap
    Lozier - Gondola Shelving, 48"W x 25"D x 54"H - End Cap
    Lozier - Gondola Shelving, 48"W x 25"D x 54"H - End Cap
    Lozier - Gondola Shelving, 48"W x 25"D x 54"H - End Cap

    Be the first to know about our special deals and events!

    Top