Plastic Shelving Additional Shelves
Available in solid designs for increased structural integrity and vented models that promote airflow, Plastic Shelving Additional Shelves expand the storage capacity of existing plastic shelving units, as well as replace worn or damaged shelving. The heavy-duty plastic construction is lightweight and durable, with a high weight capacity to support industrial supplies, tools, and equipment, and the shelves come in various shapes and sizes to fit a wide range of units in warehouses, factories, and other commercial settings.
Most Relevant
DuraShelf® Structural Plastic Additional Shelves

Increase your DuraShelf structural plastic shelving capacity with additional shelves. DuraShelf plastic shelves are made of high-density, structural polyethylene plastic which is ideal for freezers and impervious to oils, salts, acids, and most chemicals. Plastic shelving is easy to clean and comes in a variety of styles to meet any storage needs.
| Compare | Image | Width | Depth | Shelf Capacity | Shelf Type | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 96 in | 24 in | 675 lbs | Vented | Black | WB796863 | $88.95 | ||
![]() | 66 in | 24 in | 460 lbs | Solid | Black | WB796784 | $89.95 | ||
![]() | 96 in | 24 in | 805 lbs | Solid | Black | WB796843 | $119.95 | ||
![]() | 66 in | 24 in | 460 lbs | Vented | Black | WB796833 | $80.95 | ||
![]() | 96 in | 16 in | 450 lbs | Vented | Black | WB796835 | $72.95 | ||
![]() | 48 in | 24 in | 350 lbs | Vented | Black | WB796858 | $72.95 | ||
![]() | 36 in | 24 in | 250 lbs | Vented | Black | WB796829 | $48.95 | ||
![]() | 36 in | 16 in | 165 lbs | Vented | Black | WB796828 | $33.95 | ||
![]() | 66 in | 24 in | 600 lbs | Solid | Black | WB796872 | $89.95 | ||
![]() | 66 in | 16 in | 305 lbs | Vented | Black | WB796832 | $58.95 |
Showing 1-10 of 37 results
Metro® MetroMax4 Plastic Additional Shelves

Upgrade your storage unit with additional Metro® MetroMax4 Plastic Shelves. Extra plastic shelves are corrosion-proof with removable, easy to clean shelf mats. Shelves are available either solid or vented in a variety of sizes and colors with a shelf capacity of up to 800 lbs.
Showing 1-10 of 45 results
Cambro Plastic Additional Shelves

Add extra plastic shelves to your Cambro shelving unit for long-lasting durability. These rust and corrosion-proof shelves come in solid or vented options, and various sizes to meet your storage needs. They also feature Camguard antimicrobial protection and dishwasher-safe shelf plates that can be lifted without disassembly. Easily expand your unit with shared posts and avoid wasting space.
Showing 1-10 of 64 results
Quantum Millenia™ Plastic Additional Shelves

Increase your storage capacity with additional Quantam Millenia plastic shelves. Additional plastic shelves are suitable for wet, humid, and dry environments making them ideal for many industries or applications. Shelving is easy to clean and is resistant to rust and abrasive chemicals. Variety of sizes are available and weight capacities up to 1000 lbs.
Showing 1-10 of 24 results
Metro® MetroMax i Additional Shelves

MetroMax i additional shelves add extra storage to Metro® MetroMax shelving units, and can also be used as replacement shelves. The extra plastic shelves are corrosion-proof and durable with a Microban finish. Shelves are available in various sizes, ideal for use in a variety of commercial applications.
Showing 1-10 of 35 results
Metro® MetroMax Q Additional Shelves

MetroMax Q shelves can be used as replacement shelves or provide additional storage capacity for Metro® MetroMax Q shelf trucks. The extra plastic shelves come in a variety of dimensions and support a heavy load capacity. With Microban finish, these shelves are ideal for use in commercial environments.
Showing 1-10 of 31 results