- The strongest, most versatile, corrosion proof shelving system in the world
- All polymer corrosion proof shelving constructed of advanced polymers and Type 304 stainless corners
- Shelves adjust in 1" increments
- Removable, easy-to-clean open grid mats promote air circulation and light penetration
- Lifetime warranty against rust and corrosion
- Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings"
MetroMax® i Plastic Industrial Shelf with Grid Mat, 23-3/4"W x 24-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$175.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 24-1/4 in |
| Height | 2-3/8 in |
| Weight | 12.2 lbs |
Product Details
| Type | Plastic Shelf |
| Shelf Type | Vented |
| Shelf Capacity | 1000 lbs |
| Color | Taupe/Blue |
| Number of Shelves | 1 |
| Material | Polymer/Type 304 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MX2424G |
| Brand | MetroMax |
Warranty
| Warranty | 1 |