
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Die Rack Shelving
Designed to hold the heaviest loads.
- Clear access on all four sides
- Excellent for storage of dies fixtures jigs or any heavy material
- Ideal for applications which require the heaviest capacities
- All shelves feature a 14 gauge 2" deep channel formed on all four sides
- Storage for extra heavy loads with maximum capacity per shelf of 3000 pounds
- Formed angle 2" x 2" uprights are constructed of 13 gauge steel punched on 1" centers for quick and easy shelf adjustment
- Tough powder coat finish for extra durability and long life
- Each shelf has an additional channel formed stiffener welded to the underside of the shelf to prevent flexing under heavy load
Designed to hold the heaviest loads.
- Clear access on all four sides
- Excellent for storage of dies fixtures jigs or any heavy material
- Ideal for applications which require the heaviest capacities
- All shelves feature a 14 gauge 2" deep channel formed on all four sides
- Storage for extra heavy loads with maximum capacity per shelf of 3000 pounds
- Formed angle 2" x 2" uprights are constructed of 13 gauge steel punched on 1" centers for quick and easy shelf adjustment
- Tough powder coat finish for extra durability and long life
- Each shelf has an additional channel formed stiffener welded to the underside of the shelf to prevent flexing under heavy load
Product Specifications
- SHELF CAPACITY LBS3000
- SHELF CONSTRUCTIONSteel Deck
- UNIT TYPEBolted Open Shelving
- SHELF QUANTITY5
- COLOR FINISHGray
- CONSTRUCTIONSteel
- DEPTH INCHES18
- HEIGHT INCHES60
- WIDTH INCHES36
- ASSEMBLYUnassembled
- BRANDApproved Vendor
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Heavy Duty Die Rack Shelving 48 x 18 x 60 (5 Shelf)
Item #: 798505
Not Yet Rated
Available on or around 01/29/2021
$337.95

Heavy Duty Die Rack Shelving 36 x 18 x 60 (5 Shelf)
$280.95
- Product Information
- Customer Review
- Product Q&A
- Accessories