Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Die Rack Shelving 36 x 24 x 72 (5 Shelf)

Heavy Duty Die Rack Shelving 36 x 24 x 72 (5 Shelf)

Item #: WB798482

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 18
  • 24

24

Price: $319.95

Save $16.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $319.95 ea.
  • Buy 2-5 $310.95 ea.
  • Buy 6+ $300.95 ea.

Quantity

Customers Also Viewed

Heavy Duty Die Rack Shelving

Designed to hold the heaviest loads.

- Clear access on all four sides
- Excellent for storage of dies fixtures jigs or any heavy material
- Ideal for applications which require the heaviest capacities
- All shelves feature a 14 gauge 2" deep channel formed on all four sides
- Storage for extra heavy loads with maximum capacity per shelf of 3000 pounds
- Formed angle 2" x 2" uprights are constructed of 13 gauge steel punched on 1" centers for quick and easy shelf adjustment
- Tough powder coat finish for extra durability and long life
- Each shelf has an additional channel formed stiffener welded to the underside of the shelf to prevent flexing under heavy load

Product Specifications

  • SHELF CAPACITY LBS3000
  • SHELF CONSTRUCTIONSteel Deck
  • NUMBER OF SHELVES5
  • UNIT TYPEBolted Open Shelving
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • WIDTH INCHES36
  • ASSEMBLYUnassembled
  • BRANDApproved Vendor
  • MANUFACTURERS PART NUMBER1253
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    STRONG AND DURABLE
    Your review:
    HEAVY DUTY RACK CAN HOLD A LOT OF WEIGHT. VERY STURDY.
Product Q & A

There are no questions for this product.

Popular item in this category

Heavy Duty Die Rack Shelving 36 x 24 x 60 (5 Shelf)

Item #: 798507

Not Yet Rated

Ships same day.

$314.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Heavy Duty Die Rack Shelf 36 x 24

$76.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Die Rack Shelving 36 x 24 x 72 (5 Shelf)

Heavy Duty Die Rack Shelving 36 x 24 x 72 (5 Shelf)

Item #: WB798482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant