Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Die Rack Shelving 48 x 24 x 72 (5 Shelf)

Heavy Duty Die Rack Shelving 48 x 24 x 72 (5 Shelf)

Item #: WB798484

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 18
  • 24

24

Price: $387.95

Save $19.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $387.95 ea.
  • Buy 2-5 $375.95 ea.
  • Buy 6+ $364.95 ea.

Quantity

Customers Also Viewed

Heavy Duty Die Rack Shelving

Designed to hold the heaviest loads.

- Clear access on all four sides
- Excellent for storage of dies fixtures jigs or any heavy material
- Ideal for applications which require the heaviest capacities
- All shelves feature a 14 gauge 2" deep channel formed on all four sides
- Storage for extra heavy loads with maximum capacity per shelf of 3000 pounds
- Formed angle 2" x 2" uprights are constructed of 13 gauge steel punched on 1" centers for quick and easy shelf adjustment
- Tough powder coat finish for extra durability and long life
- Each shelf has an additional channel formed stiffener welded to the underside of the shelf to prevent flexing under heavy load

Product Specifications

  • SHELF CAPACITY LBS3000
  • SHELF CONSTRUCTIONSteel Deck
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • MANUFACTURERS PART NUMBER1254
  • NUMBER OF SHELVES5
  • UNIT TYPEBolted Open Shelving
  • ASSEMBLYUnassembled
  • WIDTH INCHES48
  • BRANDGlobal Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Heavy Duty Die Rack Shelf 48 x 24

$94.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Die Rack Shelving 48 x 24 x 72 (5 Shelf)

Heavy Duty Die Rack Shelving 48 x 24 x 72 (5 Shelf)

Item #: WB798484

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant