take 10% off our everday low prices!

Offer applied at final checkout

Lyon Steel Shelving 20 Gauge 48"W x 12"D x 84"H Closed Style 7 Shelves Gy Starter

Lyon Steel Shelving 20 Gauge 48"W x 12"D x 84"H Closed Style 7 Shelves Gy Starter

Item #: WBB278222

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 12
  • 18

12

$555.52 up to 34% OFF

Price: $367.95

Save $18.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Closed Shelving Starter, 7 Heavy-Duty Shelves, 48"Wx12"Dx84"H Gray

All purpose standard and heavy duty storage.

Made In USA

Product Specifications

  • SHELF CAPACITY LBS600
  • SHELF TYPE20-Gauge
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES12
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERDD8391SH
  • NUMBER OF SHELVES7
  • TYPEStarter Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEStarter
  • WEIGHT LBS158.6
  • ASSEMBLYUnassembled
  • WIDTH INCHES48
  • COUNTRY OF ORIGINUSA
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 20 Gauge 48"W x 12"D x 84"H Closed Style 7 Shelves Py Starter

Item #: WBB278222

Not Yet Rated

Usually ships in 20 to 23 days

$357.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 20 Gauge 48"W x 12"D x 84"H Closed Style 7 Shelves Gy Starter

Lyon Steel Shelving 20 Gauge 48"W x 12"D x 84"H Closed Style 7 Shelves Gy Starter

Item #: WBB278222

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top