Take 15% off your entire order!

Offer applied at checkout

Equipto Vg Closed Shelf Add On Unit - 36" W X 18"D X 84" H W/ 5 Shelves, Textured Black

Equipto Vg Closed Shelf Add On Unit - 36" W X 18"D X 84" H W/ 5 Shelves, Textured Black

Item #: WBB521906

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $296.95

Save $14.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Vg Closed Shelf Add On Unit - 3' W X 18"D X 7' H W/ 5 Shelves, Textured Black

V-Grip Shelving - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.

Product Specifications

  • SHELF CAPACITY LBS700
  • COLOR FINISHTextured Black
  • CONSTRUCTIONSteel
  • DEPTH INCHES18
  • HEIGHT INCHES84
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER673-5A-BK
  • NUMBER OF SHELVES5
  • TYPEAdd-On
  • PACKAGE QUANTITY1
  • DRAWER CONSTRUCTIONSteel
  • ASSEMBLYUnassembled
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES36
  • BRANDEquipto®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Vg Closed Shelf Add On Unit - 36" W X 18"D X 84" H W/ 5 Shelves, Textured Regal Blue

Item #: B521907

Not Yet Rated

Usually ships in 2 to 5 days

$296.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Vg Closed Shelf Add On Unit - 36" W X 18"D X 84" H W/ 5 Shelves, Textured Black

Equipto Vg Closed Shelf Add On Unit - 36" W X 18"D X 84" H W/ 5 Shelves, Textured Black

Item #: WBB521906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant