Take 15% off your entire order!

Offer applied at checkout

Equipto Vg Closed Shelf Add On Unit - 36" W X 12" D X 84" H W/ 5 Shelves, Smooth Office Gray

Equipto Vg Closed Shelf Add On Unit - 36" W X 12" D X 84" H W/ 5 Shelves, Smooth Office Gray

Item #: WBB521727

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $261.95

Save $13.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Vg Closed Shelf Add On Unit - 3'W X 1'D X 7' H W/ 5 Shelves, Smooth Office Gray

V-Grip Shelving - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.

Product Specifications

  • SHELF CAPACITY LBS650
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES12
  • HEIGHT INCHES84
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER671-5A-GY
  • NUMBER OF SHELVES5
  • TYPEAdd-On
  • PACKAGE QUANTITY1
  • DRAWER CONSTRUCTIONNA
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES36
  • ASSEMBLYUnassembled
  • BRANDEquipto®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Equipto Vg Closed Shelf Starter Unit - 36" W X 12" D X 84" H W/ 5 Shelves, Smooth Office Gray

Item #: B521768

Not Yet Rated

Usually ships in 2 to 5 days

$335.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Vg Closed Shelf Add On Unit - 36" W X 12" D X 84" H W/ 5 Shelves, Smooth Office Gray

Equipto Vg Closed Shelf Add On Unit - 36" W X 12" D X 84" H W/ 5 Shelves, Smooth Office Gray

Item #: WBB521727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant