Take 15% off your entire order!

Offer applied at checkout

+

SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W

SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W

Item #: WBB1846179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Master Lock® No. 1572 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Control Chart,Bk Dial

    $5.30

  • Master Lock® No. 3KALH General Security Laminated Keyed Alike Padlocks - Pkg Qty 6

    $66.00

  • Master Lock® No. 4688D TSA-Accepted Luggage Combination Padlock 2"W Assorted Colors Price Each - Pkg Qty 4

    $30.00

$353.99 up to 41% OFF

Price: $209.99

Save $10.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W

The iSeries 20118LENS Case (3i-20118LENS) case is the perfect companion case for the professional photographer. This case will hold six lenses such as the Canon Cinema Prime Lenses or Schneider Kreunznach Xenon FF Prime Lenses. Each lens slot has a diameter of 125mm and the base depth of each lens slot is a total of 120mm. The useable lid depth is 35mm creating a maximum length of 125mm per lens. There are two removable foam discs provided to change the internal base lens height to 97mm instead of the 120mm when needed. This case is the maximum approved size for airline carry on travel. This iSeries Lens Case, (3i-20118LENS) has trigger release latches for quick but secure access. This custom waterproof case is made in the USA and is backed by SKB's Unconditional Lifetime Warranty. Custom cut PE foam to fit six lenses

Features:
  • 125mm in diameter
  • Removable foam discs for longer lenses
  • Unconditional Lifetime Warranty
  • Ultra high-strength polypropylene copolymer resin
  • UV, solvent, corrosion and fungus resistant (MIL-STD-810F)
  • Complete gasket seal makes these cases absolutely watertight (MIL-STD-C-4150J)
  • Automatic ambient pressure equalization valve (MIL-STD-648C & IP67)
  • Resistant to corrosion and impact damage
  • Molded-in hinges
  • Rubber over-molded cushion grip handle
  • Locking loops for a customer supplied lock
  • Patented "trigger release" latch system

Product Specifications

  • LENGTH INCHES21-15/16
  • WIDTH INCHES14
  • HEIGHT INCHES9
  • INSIDE LENGTH INCHES2-3/8
  • INSIDE WIDTH INCHES11-7/16
  • INSIDE HEIGHT INCHES8-1/4
  • INSIDE LID DEPTH INCHES2
  • BASE DEPTH INCHES6-1/4
  • CAPACITY6 Lenses
  • CAPACITY CUBIC FEET1.11
  • APPLICATIONCamera, Electronics, Pro Audio, Recorder
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONWaterproof Lens Case
  • HANDLE TYPEPlastic Handle with rubber Overmold
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBER3I-20118LENS
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • SERIESVideo & Camera
  • STYLECase with Foam
  • TYPELens Case
  • WEIGHT LBS12
  • APPROVED/CERTIFIEDMIL-STD-810, IP67
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • WATER RESISTANCE TYPEWatertight
  • CRUSHPROOF--
  • DUSTPROOF--
  • TEMPERATURE TOLERANCE-40°F to 210°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SKB Watertight, Injection Molded 76 Note Keyboard Case W/Wheels Water Resistant, 53-1/16"L x 17"W

Item #: B1846243

Not Yet Rated

Usually ships in 6 to 9 days

$239.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W

SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W

Item #: WBB1846179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W
    SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W
    SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W
    SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W
    SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W
    SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W
    SKB iSeries 2011 Waterproof Lens Case 3i-20118LENS Watertight, 21-15/16"L x 14"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant