Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently

Item #: WB238878

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.59

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

KEYED PADLOCK
Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring. 3/4" Shackle Inside Width; 1/4" Shackle Diameter; 1" Shackle Inside Height

Product Specifications

  • WIDTH INCHES3/4
  • DEPTH INCHES3/4
  • HEIGHT INCHES2-5/8
  • BRANDGlobal Industrial™
  • COLOR FINISHChrome
  • CONSTRUCTIONSteel
  • DESCRIPTIONPadlock with 2 Keys
  • LOCK TYPEKeyed Differently
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPAccessories
  • LIMITED WARRANTY1 Year
  • PRIVATE LABEL TYPEImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently

Item #: WB238878

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant