Take 15% off your entire order!

Offer applied at checkout

Bezel Kit (Top) for Nanuk 960 Case - Aluminum

Bezel Kit (Top) for Nanuk 960 Case - Aluminum

Item #: WBB1810913

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$159.12 up to 46% OFF

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bezel Kit (Top) for Nanuk 960 Case - Aluminum

All Nanuk instrument cases come standard with an integrated bezel system. This detail on the upper portion of the case image allows a panel kit to be easily installed without having to install a secondary bracket or drill holes on the side of the case. Aluminum panel with mounting screws and an adhesive backed die-cut waterproofing gasket. Fits Nanuk 960 Cases.

Product Specifications

  • INSIDE LENGTH INCHES22
  • INSIDE WIDTH INCHES17
  • ASSEMBLYUnassembled
  • BRANDNanuk
  • COLOR FAMILYGray
  • COLOR FINISHAluminum
  • CONSTRUCTIONAluminum
  • DESCRIPTIONBezel Kit
  • MANUFACTURERS PART NUMBER960-PANEL ALUM. KIT (TOP)
  • PACKAGE QUANTITY1
  • SERIES960
  • STYLEAccessories
  • WEIGHT LBS6.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bezel Kit (Bottom) for Nanuk 960 Case - Aluminum

Item #: B1810893

Not Yet Rated

Usually ships in 4 to 7 days

$85.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bezel Kit (Top) for Nanuk 960 Case - Aluminum

Bezel Kit (Top) for Nanuk 960 Case - Aluminum

Item #: WBB1810913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant