Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172294

Global Industrial Haz Mat Foam Inserts For 1 Quart Paint Can, 5"L x 5"W x 1-1/4"H, White, 100/Pack

Product Description
Save money by ordering in volume!

Features:
  • Industry standard sizes
  • Manufactured from expanded polystyrene - 0.75lbs per cubic foot nominal density
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 5 units
125.95Save $4.00 (3%)
Buy 6+ units
119.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height1-1/4 in

Product Details

TypeFoam Inserts
ColorWhite
For Use WithPaint Cans
RecyclableNo
Can Size1 Qt.
MaterialExpanded Polystyrene
Package Quantity100
Manufacturers Part NumberB3172294
Number of Cans Held1
BrandGlobal Industrial