Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2136G Poly-Green® Epoxy Wire Shelf 36"W x 21"D

Nexel® S2136G Poly-Green® Epoxy Wire Shelf 36"W x 21"D

Item #: WB711097

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $24.95 ea.
  • Buy 7+ $23.50 ea.

Quantity

Customers Also Viewed

Nexel® S2136G Poly-Green® Epoxy Wire Shelf 36"W x 21"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion


Product Specifications

  • WIDTH INCHES21
  • DEPTH INCHES36
  • HEIGHT INCHES1.5
  • COLOR FINISHGreen Epoxy
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERS2136GZ
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS800
  • SHELF TYPEWire
  • COLORGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® DF2424Z Poly-Z-Brite® Three-Sided Wire Frame 24"W x 24"D

Item #: WF2424Z

Not Yet Rated

Ships same day.

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2136G Poly-Green® Epoxy Wire Shelf 36"W x 21"D

Nexel® S2136G Poly-Green® Epoxy Wire Shelf 36"W x 21"D

Item #: WB711097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2136G Poly-Green® Epoxy Wire Shelf 36"W x 21"D
    Nexel® S2136G Poly-Green® Epoxy Wire Shelf 36"W x 21"D
    Nexel® S2136G Poly-Green® Epoxy Wire Shelf 36"W x 21"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant