Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2124C Chrome Wire Shelf 24"W x 21"D

Nexel® S2124C Chrome Wire Shelf 24"W x 21"D

Item #: WB188575C

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $17.25 ea.
  • Buy 7+ $16.25 ea.

Quantity

Customers Also Viewed

Nexel® S2124C Chrome Wire Shelf 24"W x 21"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES21
  • CAPACITY LBS800
  • ASSEMBLYAssembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS2124C
  • MODEL188575C
  • SHELF CAPACITY LBS800
  • FINISHChrome
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Francis

    Date: May 07, 2020

    Great experience
    Your review:
    Repeat customers. Speedy delivery and accurately described.
Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® S2124C Chrome Wire Shelf 24"W x 21"D

Item #: 188575K

Not Yet Rated

Ships same day.

$17.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2124C Chrome Wire Shelf 24"W x 21"D

Nexel® S2124C Chrome Wire Shelf 24"W x 21"D

Item #: WB188575C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2124C Chrome Wire Shelf 24"W x 21"D
    Nexel® S2124C Chrome Wire Shelf 24"W x 21"D
    Nexel® S2124C Chrome Wire Shelf 24"W x 21"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant