Shelf Liners
Shelf and Drawer Liners provide an effective solution for protecting surfaces and preventing items from slipping through the cracks of wire racks in storage spaces. Crafted from high-quality materials, shelf liners resist wear and tear, making them ideal for heavy-duty storage in warehouses, offices, and industrial settings. The anti-slip properties ensure that the liner stays securely in place on shelves, and the easy-to-cut designs enable a seamless fit for shelves of varying dimensions.
Most Relevant
Plastic Mat Overlays

Replacement Plastic Mats feature a modular design, making them effortless to remove for cleaning purposes. These mats have a vented open grid surface that is both smooth and free from crevices. Constructed from polymer material, they are resistant to denting, chipping, rusting, and corrosion.
| Compare | Image | Width | Depth | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 12 in | 24 in | Plastic | Beige | Nexel | Ships Same Day WBPMC2412 | $19.00 | ||
![]() | 12 in | 21 in | Plastic | Beige | Nexel | Ships Same Day WBPMC2112 | $10.50 | ||
![]() | 12 in | 18 in | Plastic | Beige | Nexel | Ships Same Day WBPMC1812 | $9.20 | ||
![]() | 15 in | 21 in | Plastic | Beige | Nexel | Ships Same Day WBPME2115 | $9.70 | ||
![]() | 15 in | 18 in | Plastic | Beige | Nexel | Ships Same Day WBPME1815 | $8.10 | ||
![]() | 15 in | 24 in | Plastic | Beige | Nexel | Ships Same Day WBPME2415 | $17.50 | ||
![]() | 18 in | 18 in | Plastic | Beige | Nexel | Ships Same Day WBPME1818 | $9.20 | ||
![]() | 18 in | 24 in | Plastic | Beige | Nexel | Ships Same Day WBPME2418 | $21.25 | ||
![]() | 18 in | 21 in | Plastic | Beige | Nexel | Ships Same Day WBPME2118 | $13.25 |
PVC Shelf Liners

PVC Shelf Liners boast a solid construction that combines sleekness and durability, rendering them resistant to moisture and chemicals while allowing for effortless cleaning. These liners are skillfully crafted to fit seamlessly between support wires, with precisely cut corners that conform snugly around the posts, ensuring an optimal and secure fit.
Showing 1-10 of 50 results
Polypropylene Shelf Liners

Polypropylene shelf liners are designed to enhance the functionality of wired shelving units. Plastic shelf liners provide a protective barrier for shelves to prevent stored items from falling through gaps. Heavy-duty wire shelf liners ensure easy maintenance. The recyclable polypropylene construction is water and chemical-resistant for lasting dependability.
Showing 1-10 of 196 results
Acrylic Shelf Liners

Heavy Duty Clear Acrylic Shelf Liners offer superior strength and durability, capable of withstanding heavy loads and resisting impacts. The transparent design of these clear acrylic shelf liners allows for easy visibility of the shelf contents. The precision-cut provides a secure and stable surface, preventing items from slipping or falling. Choose from various sizes to match your shelving unit.
Showing 1-10 of 20 results
Containment Tray Liners

Maintain a spill-free environment with our Containment Tray Liners. These tray liners provide an extra layer of protection against leaks, spills, and drips. Made from high-quality materials, containment liners are resistant to chemicals and other hazardous substances, ensuring the safety of your workspace. The liners are easy to install and remove, simplifying the cleanup process.
Triangular Shelf Liners

Triangular shelf liners are constructed from various materials providing a sleek and durable solution for your shelves. They are resistant to moisture and chemicals, ensuring long-lasting use, and can be easily cleaned with glass cleaner. The liners are specifically cut to fit flush between the support wires, and the corners are designed to form around the posts, resulting in a snug fit.
Pentagon Shelf Liners

For light-duty applications, our Pentagon Shelf Liners are the perfect solution for enhancing the functionality of your shelving units. Made from translucent polypropylene material, these liners are designed to fit round and square post-shelving and allow light to pass through. Liners are water and chemical resistance making them highly durable and long-lasting.

Plastic Shelf Covers


















