x

Take 15% off your entire order!

Offer applied at checkout

Camshelving® Elements Mobile Starter Unit, 21" x 48" x 70", 4 Premium Caste

Camshelving® Elements Mobile Starter Unit, 21" x 48" x 70", 4 Premium Caste

Item #: WBB469602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $472.95

Save $23.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Camshelving® Elements Mobile Starter Unit, 21"W x 48"L x 70"H, 4 shelf, withstands temperatures from -36™F (-38™C) to 190™F (88™C), includes: 4 posts, 2 sets post connectors, wedges, traverses, dovetails and vented shelf plates with Camguard® antimicrobial protection, 4 premium casters (2 swivel locking and 2 total locking) brushed graphite, NSF

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES21
  • HEIGHT INCHES70
  • BRANDCambro
  • MANUFACTURERS PART NUMBEREMU214870P580
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Camshelving® Elements Mobile Starter Unit, 18" x 48" x 70", 4 Premium Caste

Item #: B469938

Not Yet Rated

Usually ships in 7 to 10 days

$442.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Camshelving® Elements Mobile Starter Unit, 21" x 48" x 70", 4 Premium Caste

Camshelving® Elements Mobile Starter Unit, 21" x 48" x 70", 4 Premium Caste

Item #: WBB469602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant