Take 15% off your entire order!

Offer applied at checkout

+

Nexelite® Nexel PM2154N Vented Plastic Mat Shelf 54"W x 21"D Nexelon with Clips

Nexelite® Nexel PM2154N Vented Plastic Mat Shelf 54"W x 21"D Nexelon with Clips

Item #: WB331798N

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexelite Vented Plastic Shelf
Nexelon™ Finished with Anti Microbial Treatment

Each plastic shelf mat is supported on all sides by a steel shelf collar for an impressive Sturdy steel frame is protected by Global's premium quality, exclusive Nexelon™ finish to withstand wet, hot or cold extremes, impacts and chemicals. It's so tough we include a lifetime guarantee against corrosion. Steel surfaces are also finished with Nexgard, an anti microbial treatment, to fight the growth of bacteria and molds. Removable plastic shelf mats resist chipping and corrosion and include vents to increase air circulation and light penetration. They're are removable, dishwashable and resistant to chipping and corrosion. Shelves easily adjust at 1" increments for precise shelf alignment. Includes 4 black plastic snap-on sleeves for easy installation and adjustments.

Product Specifications

  • WIDTH INCHES54
  • DEPTH INCHES21
  • COLOR FINISHBeige/Blue
  • ASSEMBLYUnassembled
  • BRANDNexel®
  • CONSTRUCTIONSteel/Plastic
  • MANUFACTURERS PART NUMBERPM2154N
  • SHELF CAPACITY LBS350
  • WIRE FINISH TYPEBlue Epoxy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexelite® Nexel PM2160N Vented Plastic Mat Shelf 60"W x 21"D Nexelon with Clips

Item #: 331799N

Not Yet Rated

Ships same day.

$63.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelite® Nexel PM2154N Vented Plastic Mat Shelf 54"W x 21"D Nexelon with Clips

Nexelite® Nexel PM2154N Vented Plastic Mat Shelf 54"W x 21"D Nexelon with Clips

Item #: WB331798N

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelite® Nexel PM2154N Vented Plastic Mat Shelf 54"W x 21"D Nexelon with Clips
    Nexelite® Nexel PM2154N Vented Plastic Mat Shelf 54"W x 21"D Nexelon with Clips
    Nexelite® Nexel PM2154N Vented Plastic Mat Shelf 54"W x 21"D Nexelon with Clips
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant