Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel® S1830G Green Epoxy Wire Shelf 30"W X 18"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Nexel® S1830G Green Epoxy Wire Shelf 30"W X 18"D with Clips

Item #: WBB1137197

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-6 $19.75 ea.
7+ $18.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® Green Epoxy Wire Shelf, 189374GZ, 30"W X 18"D, With Clips

Customize your wire shelving units with additional shelves. The The Green Epoxy finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. Shelves adjust without unit disassembly on 4 plastic sleeves (included).

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES18
    • CAPACITY LBS600
    • COLOR FINISHGreen Epoxy
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS1830G
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS600
    • SHELF QUANTITY1
    • SHELF TYPEWire
    • WIRE FINISH TYPEGreen Epoxy
    • WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!