Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel 63" Post - Green

Rollover image to zoom in

Click image to enlarge

See all 288 items in product family

Nexel 63" Post - Green

Item #: WBP63GZ

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-9 $10.25 ea.
10+ $9.60 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
GREEN EPOXY WIRE SHELVING POST
Includes leveling feet.

Product Specifications

    • HEIGHT INCHES63
    • COLOR FINISHGreen Epoxy
    • BRANDNexel®
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed