Metro® Super Erecta SiteSelect Stainless Steel Shelving Post, 54"H
Write a Review
|
Questions & Answers (0)
Product Description
Clearance - Metro Corrosion-Resistant Shelving Components - 54-9/16"H Post - Stainless Steel
Build a shelving unit to meet your needs. . Raised edge on shelves contains liquids. Adjustable shelves. Shelf capacity based on evenly distributed loads. Assembles quickly. Long-lasting rust-resistant finish. Must order both shelves and posts to build a complete shelving unit. NSF certified.
Build a shelving unit to meet your needs. . Raised edge on shelves contains liquids. Adjustable shelves. Shelf capacity based on evenly distributed loads. Assembles quickly. Long-lasting rust-resistant finish. Must order both shelves and posts to build a complete shelving unit. NSF certified.
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 54-9/16 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Finish | Stainless Steel |
| Material | Steel |
| Color | Stainless Steel |
| Manufacturers Part Number | 54PS |
| Brand | Metro |