- The drain grate fits in all 18"X 26" StotPlus™ food storage boxes
- Helps to keep contents dry and free of liquid
Carlisle® Storplus™ Food Box Drain Grate, 26"L x 18"W x 1"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$221.70 Sold in packages of 6 / $36.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 1 in |
Product Details
| Material | Polycarbonate (PC) |
| Package Quantity | 6 |
| Description | StorPlus Drain Grate - Food Box PC 26 in x 18 in - Clear |
| Color | Clear |
| Manufacturers Part Number | 1062907 |
| Brand | Carlisle |
| Trademark | StorPlus |