- Reinforced top and bottom corners on both box and lid, help prevent chipping and cracking
- Easy-grip handles have structural rib reinforcement to provide extra support for heavy loads
- Dishwasher safe; NSF Listed
- 12" x 18" box has side capacity indicators for quick inventory checks; perfect for "prepping" and "portioning" of foods
- Quart, gallon, and litre capacity indicators (on 12" x 18" box) offer portion control for both domestic and international use
- StorPlus Boxes' date indicator helps promote organized food storage, makes inventory checks quick and easy
- All sizes stack for easy, efficient storage; fit standard carts and racks
- Smooth interior surface makes cleaning easy
- Use everyday to organize and inventory kitchen supplies and equipment
- Stacks with other boxes on the market
- Use in catering for storage and transporting of foods, beverages, linens, and supplies
- Serve and display ice and iced beverages
- Boxes double as dough proofing bus boxes, ware washing tubs for kitchen overflow, or remote locations
- "Lock-Tight" lids can be reversed and used as bun pan or tray
- RimGlow technology gives the boxes and lids a distinct color to segregate them by usage, yet also provides crystal clarity for identifying contents at a glance
- Color-Coded StorPlus Boxes use the Carlisle Spectrum® identification system so they can be easily integrated to your existing zone isolation program
- Follow SERVSAFE® recommended stacking order of: Clear for cooked foods and dairy products on top shelves, followed by Green boxes for fresh fruits and vegetables; Blue for raw fish and seafood; Red boxes for storing raw meats, with Yellow boxes for raw poultry
Carlisle® Storplus Storage Container, 26"L x 18"W x 15"H, Red - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$419.85 Sold in packages of 3 / $139.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 15 in |
Product Details
| Capacity | 21.5 Gal. |
| Material | Polycarbonate (PC) |
| Package Quantity | 3 |
| Description | StorPlus Storage Container - 21.5 Gallon 26 in x 18 in x 15 in - Red |
| Color | Red |
| Manufacturers Part Number | 10624C05 |
| Brand | Carlisle |
| Trademark | StorPlus |