Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147448

MPN #: BNW-BX-W

Vestil™ Straight Drum Bung Nut Wrench, Non-Sparking, Alloy, Bronze

Product Description
Vestil™ Multi-purpose, Single Ended, Bronze Alloy drum Bung nut wrench not only opens and closes drum bungs or plugs, they also work as a bung wrench, ring wrench and faucet wrench all in one. These durable wrenches will not bend, break or chip. Eliminate the need for extra tools with these multi functional drum wrenches. Patent pending.

Features:
  • Multipurpose drum bung nut wrench eliminates the need for extra tools for drum bungs or plugs
  • Includes a ring and faucet wrench feature for ideal operation
  • Features durable construction for added strength and long life
  • Universal design
  • Spark Resistant
  • Bung Openings (in.): 2" and 3/4"


PRICE
$71.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width2 in
Height3-3/4
Weight2 lbs

Product Details

Assembly RequiredNo
TypeDrum Bung Nut Wrench
MaterialBronze Alloy
DescriptionStraight Drum Bung Nut Wrench
ColorBrown
Manufacturers Part NumberBNW-BX-W
BrandVestil

Warranty

Warranty30 Days