Vestil Drum Stick Handle & Bung Wrench, Steel, 4-7/16''L x 18-3/4''W x 4-5/8''H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This drum stick provides an ergonomic solution to pushing/pulling a drum while on a dolly. Make drum transporting on a dolly easier and cleaner. Easily and quickly attaches to drum ring. Features rubber hand grips and a safety yellow powder coat finish. Works on open and closed head drums. This multipurpose tool can open and close almost any size bung plug.
PRICE
$42.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/16 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Drum Stick Handle & Bung Wrench |
| Material | Steel |
| Description | Drum Stick Handle and Bunch Wrench |
| Color | Yellow |
| Manufacturers Part Number | DRUM-STIK |
| Brand | Vestil |
Warranty
| Warranty | 30 |