AIGNEP Straight Female, 50030N-8-3/8, 8mm Tube x 3/8" BSPP Thread - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant.
PRICE
$42.00 Sold in packages of 10 / $4.20 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 3/8 in |
| Nominal Flow Diameter | 8mm in |
| Thread | BSPP |
| Tube Size | 8mm in |
Product Details
| Style | BSPP |
| Description | Straight Female |
| Manufacturers Part Number | 50030N-8-3/8 |
| Brand | Aignep USA |