Vortex Tubes & Cooling Cabinets
Vortex tubes are pneumatic system components that efficiently provide cooling using compressed air. Available in various sizes and lengths, vortex tubes are compact, cost-effective, and require minimal maintenance. Designed to create streams of cold air without any moving parts, tubes are ideal for a range of industrial applications, including cooling electronic components, machining operations, and more.
Most Relevant
Exair Spot Cooling & Vortex Tubes

Exair spot cooling & vortex tubes are designed for cooling electronic components, machining operations, soldered items, and more. These vortex tubes provide a low-cost and reliable solution to a variety of industrial spot cooling applications. The tubes are made of stainless steel, brass, and other materials for strength and corrosion resistance. Cold and hot mufflers are also available.
| Compare | Image | PSI | CFM | Noise Level | BTU/hr Max | Air Inlet Thread Size (NPT) | Male/Female Thread | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 250 psi | 25 CFM | 82 w/ Mufflers | 1700 | 1/4" in | Male | WBB589874 | $285.95 | ||
![]() | 100 psi | 4 CFM | 70 | 275 | 1/8" in | Male | WBB915375 | $415.95 | ||
![]() | 100 psi | 15 - 30 CFM | 72 - 74 | 2000 | 1/4" in | Female | WBB915371 | $605.00 | ||
![]() | 100 psi | 100 CFM | 96 | 6800 | 1/2" in | Male | WBB915379 | $2,149.00 | ||
![]() | 80 - 120 psi | 8 CFM | 76 | 550 | 1/4" in | Female | WBB915368 | $485.95 | ||
![]() | 100 psi | 15 - 30 CFM | 72 - 74 | 2000 | 1/4" in | Female | WBB915373 | $965.00 | ||
![]() | 250 psi | 40 CFM | 88 w/ Mufflers | 2800 | 1/4" in | Male | WBB589876 | $275.95 | ||
![]() | 100 psi | 10 CFM | 80 | 650 | 1/4" in | Male | WBB915376 | $499.95 | ||
![]() | 250 psi | 15 CFM | 81 w/ Mufflers | 1000 | 1/4" in | Male | WBB589841 | $399.95 | ||
![]() | 250 psi | 8 CFM | 76 w/ Mufflers | 650 | 1/8" in | Male | WBB589840 | $235.95 |
Showing 1-10 of 11 results
Exair Cold Gun Aircoolant Systems

Exair cold gun air coolant systems are designed for tool sharpening, grinding, drilling, and more. These cold air guns help to prolong tool life and increase productivity. Exair cold guns are quiet operation tools and don't have any moving parts that will wear out. Specific features such as BTU, CFM, and noise level may vary per model.

Vortex Tube Kit

Cold & Hot Muffler

Cabinet Coolers
Showing 1-10 of 129 results