Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2470968

MPN #: 14446

Straight Female Metric O-Ring A/C Fitting - Four Seasons 14446

Product Description
Straight Female Metric O-Ring A/C Fitting
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel or Aluminum construction

Application Summary: Universal

PRICE
$13.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Run Length1.3125 in
Fitting Size6 in

Product Details

StyleStraight Female
TypeMetric O-Ring
MaterialAluminum
DescriptionAC Fittings
Hose FittingBeadlock
Fitting TypeFemale Metric O-Ring
Hose Size6 in
Hose ID0.3125 in
Refrigerant TypeR12, R134a, R1234YF