Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB2232281

MPN #: FRWL1.94-1-3-10

Omni Metalcraft Straight Flow Rail FRWL1.94-1-3-10 - U-Channel 2-29/32" OAW - 4 WPF 3" Axle Centers

Product Description
Features:
  • Flow Rail
  • Style 1
  • 10' 0" Long
  • 50 Lb. Capacity Zinc Plated Steel Wheels
  • 3" In Line Wheel Centers
  • 12 Ga. Galvanized Formed Steel U-Channel Frame
  • 7 Lbs./Ft. Capacity on 10' Support Centers
  • 62 Lbs./Ft. Capacity on 5' Support Centers




Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width2-29/32 in
Height2-3/8 in
Weight Capacity50 per Wheel lbs
Weight30 lbs
Skate Wheel Diameter1-15/16 in
Between Frame Width2-1/16 in
Axle Center3 in

Product Details

Assembly RequiredNo
TypeFlow Rail
ColorSilver
Wheels per Foot4
Frame TypeU-Channel
Style"1-3/4"" x 2-1/4"" x 1-3/4"" x 12 ga. Frame"
Wheels per Conveyor40
Capacity62 Lbs./Ft. on 5' Support Centers
MaterialGalvanized Steel
DescriptionWheels In Line
Package Quantity1
Manufacturers Part NumberFRWL1.94-1-3-10
Conveyor SectionStraight
BrandOmni Metalcraft