L.H.Dottie® Straight Insulated Liquid Tight Connector, Zinc Die Cast, 3"
Write a Review
|
Questions & Answers (0)
Product Description
Insulated Die Cast Liquid Tight Connectors are used to connect metallic and non-metallic liquid tight conduit to a weatherproof outlet box and various other electrical enclosures. Material: Zinc Die Cast
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 109-1/4 |
| Width | 107-3/16 in |
| Height | 24-9/16 in |
| Size | 109-1/4 x 107-3/16 in |
| Diameter | 73-7/8 |
Product Details
| Type | Liquid Tight Connector |
| Package Quantity | 1 |
| Description | Straight Insulated Die Cast Liquid Tight Connector |
| Manufacturers Part Number | LT300I |
| For Use With | Liquid-Tight Flexible Metal and Non-Metal Type B Conduit |
| Brand | L.H.Dottie |