L.H.Dottie® Straight Liquid Tight Connector, Zinc Die Cast, 3/8", 25 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Die Cast Liquid tight connectors are used to connect metallic and non-metallic liquid tight conduit to a box or enclosure. Material: Zinc Die Cast
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-9/16 |
| Width | 30-1/2 in |
| Height | 13-5/16 in |
| Size | 32-9/16 x 30-1/2 in |
| Diameter | 10-5/8 |
Product Details
| Type | Liquid Tight Connector |
| Package Quantity | 25 |
| Description | Straight Die Cast Liquid Tight Connector |
| Manufacturers Part Number | LT38 |
| For Use With | Liquid-Tight Flexible Metal and Non-Metal Type B Conduit |
| Brand | L.H.Dottie |