Features:
- Connects Liquid Tight Conduit Into an Enclosure
- Alloy Steel
Weights & Dimensions
| Width | 3/4 in |
| Trade Size | 3/4 in |
Product Details
| Type | Liquid Tight Connector |
| Material | Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | SL75 |
| Fitting Type | Connector |
| Brand | L.H.Dottie |