Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148452

MPN #: LT9038I

L.H.Dottie® 90 Degree Insulated Liquid Tight Connector, Zinc Die Cast, 3/8", 10 Pack

Product Description
Insulated Die Cast Liquid Tight Connectors are used to connect metallic and non-metallic liquid tight conduit to a weatherproof outlet box and various other electrical enclosures. Material: Zinc Die Cast

PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8 in

Product Details

TypeLiquid Tight Connector
Package Quantity10
Description90 Degree Insulated Die Cast Liquid Tight Connector
Manufacturers Part NumberLT9038I
For Use WithLiquid-Tight Flexible Metal and Non-Metal Type B Conduit
BrandL.H.Dottie