Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SunStar

Model # :WBB59783

MPN #: SPS200-70-N5

SunStar SPS Series Natural Gas Infrared Straight Tube Standard Heater, 70' Tube Length, 200000 BTU

Product Description
Offers fuel savings up to 50%.

Straight Tube heaters ideal for complete building heating. Positive pressure system pressurizes the combustion chamber. All gas and electrical connection at the same end of the heater. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 40' of ducting in fresh air or 40' sidewall venting capability. Blower is located inside the burner box. Ideal for applications where minimal noise ( less than 60dB) is desired. Heavy duty permanently lubricated and ball bearing blower motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. External 24V thermostat connection or line voltage operation. The minimum mounting heights are shown for human comfort and uniform energy distribution for complete building applications. Mount heaters as high as possible. Minimum Mounting Height is 16 ft at a 45° angle and 18 ft when mounted horizontally. CSA certified. This Product has 5 Year Limited Warranty on tubes. This Product has 1 Year Limited Warranty on unit. Made in the USA.

PRICE
$3,399.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width13 in
Height6-1/4 in
Weight262.4 lbs
Tube Length70 ft
Min Mounting Height16/18 ft
Duct Size4 in
Burner Pressure3-1/2 in
Clearance to Combustibles Bottom93 in
Gas Inlet Pressure Max Water Column14 in

Product Details

Tube MaterialSteel
Mounting LocationWall or Ceiling
MaterialCast Iron/Aluminum
Ignition TypeDirect Spark
Phase1
BTU200000 BTU
Manufacturers Part NumberSPS200-70-N5
ShapeU
BrandSunStar
TypePositive Pressure Tube
Amperage1.8 A
Voltage120 V
IncludesDiaphragm Air Switch, Cast Iron Burner, Burner Inspection Sight Glass
Power Cord TypePlug-in
Fuel TypeNatural Gas

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA