Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2441299

MPN #: 24814

Straight Silicone Coolant Hose - Gates 24814

Product Description
Straight Silicone Coolant Hose

Extra long-lasting hose constructed with silicone rubber. Ideal for extremely high temperature service in radiator, heater and other coolant transfer hose applications. Excellent for extreme ambient and radiant temperature conditions.

  • Resists weathering, ozone, heat and coolant deterioration.
  • Silicone tube and cover resist prolonged exposure to under-hood and coolant heat.
  • Use thermoplastic clamps or silicone hose clamps.
  • Exceeds SAE 20R1 (Class A Standard Wall).
  • Temperature range: -70F to +350F(-56C to +177C).

NOTE: Silicone'swater permeation rate is 10 to 15 times greater than Straight 2-Ply Coolant Hose.

Gates - Driven By Possibility



PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Working Pressure Rating110 psi
MaterialSilicone