- Wall mountable unit is easily assembled employing the slip-fit TAB-LOK design.
- 304 Stainless Steel
- Polished Satin Finish
- 11-1/8" Wide
- 4 Feet Long
- Knocked Down Type
Advance Tabco® Knock-Down Wall-Mounted Shelf Stainless Steel, 48"W x 11-1/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$245.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 11-1/8 in |
| Height | 9-1/2 in |
| Backsplash Height | 1-1/4 in |
Product Details
| Type | Full Unit |
| Shelf Type | Knock Down |
| Color | Silver |
| Style | Shelf |
| Number of Shelves | 1 |
| Material | 430 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WS-KD-48-X |
| Brand | Advance Tabco |