Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919052

MPN #: H7238X6

Buyers Straight Thread O-Ring Hex Socket Plug, H7238x6, 3/8" Port Size - Min Qty 72

Product Description
  • Typical Application: Grease,instrumental and most hydraulic systems
  • Pressure: Up to 3000 PSI depending on pipe size.
  • Sealing Method: 1-piece tapered pipe,dryseal (NPTF)
  • Vibration Rating: Fair resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes.
  • Conformance: Meets SAE specifications


  • PRICE
    $0.78

    Min. purchase quantity is 72
    72
    72
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Port Size3/8 in

    Product Details

    Manufacturers Part NumberH7238X6
    BrandBuyers Products